Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Purell ES6 Soap Touch-Free Dispenser, 1,200 mL, 5.25 x 8.8 x 12.13, White 6430-01

ES6 Soap Touch-Free Dispenser, 1,200 mL, 5.25 x 8.8 x 12.13, White (Discontinued)

  • Mfr # 6430-01
  • Zoro # G606569090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6430-01
Zoro #
G606569090
UPC #
-
Country of Origin
United States

Dimensions

Height
12.13"
Width
5.25"
Depth
8.8"

Details

Material
Plastic
Color
White
Mounting Type
Wall
Dispenser Mount Type
For Foam
For Use With
PURELL® ES6 1200 mL Soap Refills
Capacity
1,200 mL
Standards
ADA Compliant

Description

Reliable touch-free soap dispenser. Elegant design complements décor. AT-A-GLANCE refills provide the easiest way to see when refills need to be changed. Uses PURELL ES6 1200 mL HEALTHY SOAP refills. Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene. Includes four "C" cell batteries - no tools required for replacing batteries. SANITARY SEALED PET refill bottle with removable collar for easy recycling. LOCK OR NOT technology can convert to a locking system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.