This item is Discontinued.

Purell ES6 Touch Free Hand Sanitizer Dispenser, 1,200 mL, 5.25 x 8.56 x 12.13, Graphite 6424-01

ES6 Touch Free Hand Sanitizer Dispenser, 1,200 mL, 5.25 x 8.56 x 12.13, Graphite (Discontinued)

  • Mfr # 6424-01
  • Zoro # G602690583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6424-01
Zoro #
G602690583
UPC #
-
Country of Origin
United States

Dimensions

Height
12.13"
Width
5.25"
Depth
8.56"

Details

Material
Plastic
Color
Graphite
Mounting
Wall
Standards
ADA Compliant
For Use With
PURELL® ES6 Hand Sanitizer Refills
Weight
2.33 lbs
Holds
1,200 mL

Description

Reliable and touch-free hand sanitizer dispenser. Elegant design complements décor. AT-A-GLANCE refills provide the easiest way to see when refills need to be changed. Uses PURELL® ES6 1200 ml Hand Sanitizer refills. Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene. LOCK OR NOT technology can convert to a locking system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.