Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Purell ES8 Soap Touch-Free Dispenser, 1,200 mL, 5.25 x 8.8 x 12.13, Graphite 7734-01

ES8 Soap Touch-Free Dispenser, 1,200 mL, 5.25 x 8.8 x 12.13, Graphite (Discontinued)

  • Mfr # 7734-01
  • Zoro # G902696179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7734-01
Zoro #
G902696179
UPC #
-
Country of Origin
United States

Dimensions

Height
12.13"
Width
5.25"
Depth
8.8"

Details

Material
Plastic
Color
Graphite
Mount Type
Wall
Includes
Adhesive Mounting Tape; (4) C-Cell Batteries
Weight
2.33 lbs
Standards
ADA Compliant
Mounting
Wall
For Use With
PURELL® ES8 1200 mL Soap Refills
Type
For Foam
Capacity
1,200 mL

Description

Always-ready, touch-free hand soap dispenser with a coin cell battery integrated into the refill. Elegant design complements décor. AT-A-GLANCE refills provide the easiest way to see when refills need to be changed. Uses PURELL® ES8 1200 ml HEALTHY SOAP® refills. Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene. LOCK OR NOT technology can convert to a locking system.


  • •84% of people were satisfied with the overall cleanliness of a facility with PURELL® products, so promote well-being and impress your customers with this soap dispenser.
  • •Built on more than 65 years of dispensing innovation.
  • •Dispensers use Energy-on-the-Refill technology to eliminate battery replacements, simplifying the maintenance process and helping decreasing labor.
  • •Automatically dispenses the perfect amount of soap for handwashing; gentle and effective refills sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.