This item is Discontinued.

Purell ES8 Touch Free Hand Sanitizer Dispenser, 1,200 mL, 5.25 x 8.56 x 12.13, White 7720-01

ES8 Touch Free Hand Sanitizer Dispenser, 1,200 mL, 5.25 x 8.56 x 12.13, White (Discontinued)

  • Mfr # 7720-01
  • Zoro # G002690602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7720-01
Zoro #
G002690602
UPC #
-
Country of Origin
United States

Dimensions

Height
12.13"
Width
5.25"
Depth
8.56"

Details

Material
Plastic
Color
White
For Use With
PURELL® ES8 Hand Sanitizer Refills
Holds
1,200 mL
Includes
Adhesive Tape; Mounting Hardware
Weight
2.33 lbs
Capacity
1,200 mL
Standards
ADA Compliant
Mounting
Wall
Mount Type
Wall

Description

Always-ready, touch-free hand sanitizer dispenser with a coin cell battery integrated into the refill. Elegant design complements décor. AT-A-GLANCE refills provide the easiest way to see when refills need to be changed. Uses PURELL® ES8 1200 ml Hand Sanitizer refills. Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene. LOCK OR NOT technology can convert to a locking system.


  • •80% of people said seeing PURELL® products left them with a positive impression of the business, so promote well-being and impress your customers with this hand sanitizer dispenser.
  • •Built on more than 65 years of dispensing innovation, this PURELL® hand sanitizer dispenser is reliable, convenient, and practical.
  • •Dispensers use Energy-on-the-Refill technology to eliminate battery replacements, simplifying the maintenance process and helping decrease labor.
  • •Pairs with PURELL® Advanced Hand Sanitizer (sold separately) to exceed FDA healthcare personnel handwash requirements with just 1.1 milliliter of product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.