Floor & Wall Protector for PURELL ES Everywhere System, PK8 (Discontinued)
- Mfr # 1245-08-WHT
- Zoro # G3106708
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1245-08-WHT
Zoro #
G3106708
UPC #
073852069488
Country of Origin
China
Dimensions
Height
8 9/64 in
Width
3 7/64 in
Overall Height
8 1/8 in
Overall Width
3 1/8 in
Details
Item
Floor and Wall Protector
Material
Plastic
Color
White
Application
Wall Protector
For Use With
1450-06, 1450-08-2PK, 1450-D8
Accessory Type
Floor and Wall Protector
Product Type
Floor and Wall Protector
Compatible with Manufacturer Model Number
1450-06, 1450-08-2PK, 1450-D8
Description
Floor and Wall Protector, Color White, Compatible with Manufacturer Model Number 1450-06, 1450-08-2PK, 1450-D8, Overall Height 8 1/8 in, Overall Width 3 1/8 in, Product Type Floor and Wall Protector, Series Not Applicable, Standards Not Applicable, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.