FMX-12 Foam Hand Sanitizer Dispenser, 1,200 mL Refill, 6.6 x 5.13 x 11, White

  • Mfr # 5120-06

  • Zoro # G306569345


product price:  $29.35
/ea

Key Features

Color
Gray
Material
Durable ABS Plastic with rugged polycarbonate view windows
Mount Type
Wall
Series
FMX
For Use With
PURELL® 1,200 mL Refill Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5120-06
Zoro #
G306569345
UPC #
73852008838
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Depth
5.13"
Height
11"
Width
6.6"

Details

Item
Hand Sanitizer Dispenser
Color
Gray
Material
Durable ABS Plastic with rugged polycarbonate view windows
Mount Type
Wall
Series
FMX
For Use With
PURELL® 1,200 mL Refill Cartridges
Includes
Included Adhesive Tape or Optional Hardware
Standards
ADA Compliant
Power Source
Manual
Operation Mode
Manual
Finish
Glossy
Compatible with Manufacturer Model Number
5192-03, 5199-03, 5091-03
Form
Foam

Description

PURELL FMX-12 Push-Style Hand Sanitizer Foam Dispenser holds 1000 mL or 1200 mL FMX refill containers of PURELL hand sanitizers, and has a push panel that dispenses sanitizer from the bottom of the unit. The dispenser body has a glossy finish and has transparent windows on top and front for visibility of the fill level. It is manufactured to comply with ADA regulations for away-from-sink placement when mounted according to ADA specifications. Fits refills including 5192-03, 5199-03 and 5091-03, sold separately. GOJO Industries manufactures hygiene products, including hand washing, hand sanitizing, and skin care formulas under the GOJO, PURELL, PROVON, MICRELL, and AQUELL brands. The company, founded in 1946, is headquartered in Akron, OH.


  • Foam hand sanitizer dispenser, small size with high capacity.
  • Glossy finish.
  • ADA compliant for away-from-sink placement.
  • Optional key lock included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.