This item is Discontinued.

Purell FMX-20 Soap Push-Style Dispenser, 2,000 mL, 4.68 x 6.6 x 11.66, White, 6PK 5230-06

FMX-20 Soap Push-Style Dispenser, 2,000 mL, 4.68 x 6.6 x 11.66, White, 6PK (Discontinued)

  • Mfr # 5230-06
  • Zoro # G703475362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5230-06
Zoro #
G703475362
UPC #
-
Country of Origin
United States

Dimensions

Height
11.66"
Width
6.5"
Depth
4.68"
Overall Height
12"

Details

Item
Soap Dispensers
Material
Plastic
Color
White
Mounting Type
Wall
Capacity
2,000 mL
Standards
ADA Compliant
Mounting
Wall
Type
For Foam
For Use With
PURELLĀ® FMX-20 2000 mL Soap Refills
Dispenser Mount Type
For Foam
Weight
12 lbs

Description

High-capacity push-style foam soap dispenser needs refill changes less often. Large sight window makes it easy to check refill level. LOCK OR NOT technology can convert to a locking system. One-handed push operation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.