This item is Discontinued.

Purell FMX-20 Soap Push-Style Dispenser, 2,000 mL, 6.5 x 4.65 x 11.86, White/Chrome, PK6, 6PK 5230-06

FMX-20 Soap Push-Style Dispenser, 2,000 mL, 6.5 x 4.65 x 11.86, White/Chrome, PK6, 6PK (Discontinued)

  • Mfr # 5230-06
  • Zoro # G006569553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5230-06
Zoro #
G006569553
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
2,000 mL
Depth
4.65 in
Height
11.86 in
Width
6-1/2 in
Minimum Height
10"

Details

Item
Soap Dispensers
Color
White, Chrome
Material
Plastic
Mount Type
Wall
For Use With
PURELLĀ® FMX-20 2,000 mL Soap Refills
Form
For Foam
Standards
ADA Compliant

Description

Push-style dispenser for PURELL HEALTHY SOAP. High-capacity foam soap dispenser with a large sight window offers AT-A-GLANCE checking of refill status. The dispenser comes ready to install, with no batteries needed. GOJO is proud to be certified as a Women's Business Enterprise by the Women's Business Enterprise National Council (WBENC), the largest certifier of women-owned businesses in the US and a leading advocate for women entrepreneurs.


  • High-capacity push-style foam soap dispenser.
  • Large sight window makes it easy to check refill level.
  • LOCK OR NOT technology can convert to a locking system.
  • ADA compliant, one-handed push operation.
  • Collapsible, SANITARY SEALEDTM PET refill bottle with removable collar for easy recycling.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.