Zoro Homepage

Gear Retractable Clip For 2oz Hand Sanitizer Bottles, PK24

  • Mfr # 9608-24

  • Zoro # G2822863


product price: $76.79
/pk 24, $3.20/ea
Free Shipping & Returns

Key Features

Color
Blue
Size
2 oz
For Use With
3EB94 or 4XVH8
Height
21/100 in
Overall Height
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9608-24
Zoro #
G2822863
UPC #
073852001334
Country of Origin
China

Dimensions

Size
2 oz
Height
21/100 in
Overall Height
3/16 in

Details

Item
Gear Retractable Clip
Color
Blue
For Use With
3EB94 or 4XVH8
Product Type
Gear Retractable Clip
Compatible Manufacturer Part Number
3EB94 or 4XVH8
Compatible with Manufacturer Model Number
3EB94 or 4XVH8
Compatible Manufacturer Model Number
3EB94 or 4XVH8
For Use With Mfr. Model Number
3EB94 or 4XVH8
Compatible with Manufacturer Model No.
3EB94 or 4XVH8
Compatible with Mfr. Model No.
3EB94 or 4XVH8
For Use with Mfr Model Number
3EB94 or 4XVH8
Compatible Pump Manufacturer Part Number
3EB94 or 4XVH8
Compatible Mfr. Model Number
3EB94 or 4XVH8

Description

Gear Retractable Clip, Color Blue, Product Type Gear Retractable Clip, Compatible with Manufacturer Model Number 3EB94 or 4XVH8, Standards Not Applicable, Overall Height 3/16 in, Compatible with Grainger Part Number 3EB94, 4XVH8, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.