Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Gel Instant Hand Sanitizer Refill, 1200mL 5456-04

Gel Instant Hand Sanitizer Refill, 1200mL (Discontinued)

  • Mfr # 5456-04
  • Zoro # G4436498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5456-04
Zoro #
G4436498
UPC #
073852009620
Country of Origin
United States

Dimensions

Size
1200ml

Details

Formula
Ethanol, Isopropyl Alcohol
Hygiene Series
Advanced Hand Sanitizer
Fragrance
Fruity
Packaging Type
Case
Requires Dispenser
Yes
Color
Clear, Light Blue
Operation Mode
Pump
Item
Hand Sanitizer
Industry Type
Healthcare
Form
Gel
Package Type
Bottle
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Product Type Hand Sanitizer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.