Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Gojo Plum Scent Antibacterial Hand Wash 23.6 oz 8712-04

Gojo Plum Scent Antibacterial Hand Wash 23.6 oz (Discontinued)

  • Mfr # 8712-04
  • Zoro # G106435536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8712-04
Zoro #
G106435536
UPC #
73852024609
Country of Origin
China

Dimensions

Size
700 mL

Details

Ingredients
Benzalkonium Chloride 0.5%
Refill Recyclability
Remove pump on refill for easy recycling.
Refill Material
Lightweight PET plastic bottle, polypropylene collar, mixed material plastic pump.
Refill Type
Refill for ADX-7™ dispensing system
Dispenser Material
Durable ABS Plastic
Storage Temp.
Less Than 110°F
Packaging Type
Dispenser Refills
Dispensing System
ADX

Description

GOJO Antibacterial Plum Foam Handwash (8712-04). High-performance, antibacterial hand soap offers luxurious lather and an appealing plum fragrance. Attractive purple color. Enriched with a moisturizer, natural extract and skin conditioner. USDA certified bio based formulation.


  • • Antibacterial foam hand soap, specially formulated with skin moisturizers
  • • Helps remove unwanted dirt, residue, and germs from hands
  • • Fresh dispensing valve with each refill
  • • Removable pump promotes easier recycling
  • • Durable, recyclable PET bottle uses 30 percent less material than standard rigid HDPE
  • • Crystal clarity for visual appeal and easier monitoring of fill level

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.