Zoro Homepage
This item is Discontinued.
Purell Advanced Green Certified Instant Hand Sanitizer Foam, 535 ml Bottle, Unscented, PK4 5791-04

Advanced Green Certified Instant Hand Sanitizer Foam, 535 ml Bottle, Unscented, PK4 (Discontinued)

  • Mfr # 5791-04
  • Zoro # G601962995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5791-04
Zoro #
G601962995
UPC #
-
Country of Origin
United States

Dimensions

Size
535 mL

Details

Hygiene Form
Foam
Fragrance
Unscented
Standards
EcoLogo Certified
Color
Clear
Item
Hand Sanitizer
Container Type
Bottle
Form
Foam
Weight
4.138 lbs

Description

PURELL Advanced Hand Sanitizer Green Certified Foam is a luxurious foam hand sanitizer made with naturally renewable ethanol. This formula kills 99.99% of most common germs that may cause illness. Meets EcoLogo hand sanitizer standard for environmental leadership and proven performance. Meets the biobased standard for the USDA BioPreferred program. GOJO Industries, a purpose-driven Family Enterprise, invented the first commercial soap dispenser in 1952. We are the leading manufacturer of skincare products for homes and businesses. GOJO is proud to be certified as a Women's Business Enterprise by the Women's Business Enterprise National Council (WBENC), the largest certifier of women-owned businesses in the U.S. and a leading advocate for women entrepreneurs.


  • Kills 99.99 percent of most common germs that may cause illness in as little as 15 seconds.
  • Meets the EcoLogo environmental standard for instant hand antiseptics based on its use of less intrusive raw materials, a reduction of environmental hazards and an increase of product recyclability.
  • Helps condition skin with a natural moisturizer.
  • Fragrance and dye free.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.