This item is Discontinued.

Purell Green Certified Advanced Refreshing Gel Hand Sanitizer, For LTX-12, 1,200 mL, Fragrance-Free, PK2 PK 1903-02

Green Certified Advanced Refreshing Gel Hand Sanitizer, For LTX-12, 1,200 mL, Fragrance-Free, PK2 PK (Discontinued)

  • Mfr # 1903-02
  • Zoro # G304417792
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1903-02
Zoro #
G304417792
UPC #
-
Country of Origin
United States

Dimensions

Size
1,200 mL

Details

Fragrance
Fragrance-Free
Packaging Type
Refill
Standards
EcoLogo Certified
Color
Clear
Item
Hand Sanitizers
For Use With
PURELL® LTX-12™ Dispensers (sold separately)
Net Weight
5.58 lbs
Features
Gel Hand Sanitizer Refill—PURELL® LTX-12™ Dispensers
Hand Sanitizers Type
Gel

Description

Hand sanitizer that contains ingredients made from natural renewable resources. Kills 99.99% of most common germs that may cause illness. Green certified. Meets EcoLogo hand sanitizer standard for environmental leadership and proven performance. Scientifically advanced formulation outperforms other hand sanitizers ounce for ounce. Includes a nourishing blend of four skin conditioners. Clinically proven to help maintain skin health. Nothing is harder on germs or easier on hands.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.