This item is Discontinued.

Purell Green Certified Advanced Refreshing Gel Hand Sanitizer, For LTX-7, 700 mL, Fragrance-Free, PK3 PK 1303-03

This item is Discontinued.

Purell

Green Certified Advanced Refreshing Gel Hand Sanitizer, For LTX-7, 700 mL, Fragrance-Free, PK3 PK (Discontinued)

Mfr # 1303-03
Zoro # G704417743
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1303-03
Zoro #
G704417743
UPC #
-
Country of Origin
United States

Dimensions

Size
700 mL

Details

Item
Hand Sanitizers
Fragrance
Fragrance-Free
Color
Clear
Packaging Type
Refill
For Use With
PURELL® LTX-7™ Dispensers
Standards
EcoLogo Certified; USDA Certified Biobased (93%/Gel, 91%/Foam)
Features
Gel Hand Sanitizer Refill—PURELL® LTX-7™ Dispensers
Net Weight
4.88 lbs
Hand Sanitizers Type
Gel

Description

Hand sanitizer that contains ingredients made from natural renewable resources. Kills 99.99% of most common germs that may cause illness. Green certified. Meets EcoLogo hand sanitizer standard for environmental leadership and proven performance. Scientifically advanced formulation outperforms other hand sanitizers ounce for ounce. Includes a nourishing blend of four skin conditioners. Clinically proven to help maintain skin health. Nothing is harder on germs or easier on hands.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.