Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Green Certified Hand Sanitizer, 8 oz. 9691-12

Green Certified Hand Sanitizer, 8 oz. (Discontinued)

  • Mfr # 9691-12
  • Zoro # G4436385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9691-12
Zoro #
G4436385
UPC #
073852022711
Country of Origin
United States

Dimensions

Size
8 oz.

Details

Item
Hand Sanitizer
Package Type
Pump Bottle
Packaging Type
Case
Formula
Ethanol, Isopropyl Alcohol
Fragrance
Alcohol-Like
Standards
USDA Biobased Standard
Color
Clear
Industry Type
Healthcare
Form
Gel

Description

Hand Sanitizer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.