Green Certified Hand Sanitizer Foam 1200mL Refill ADX12, PK3

  • Mfr # 8804-03

  • Zoro # G3927734


product price: $105.95
/pk 3, $35.32/ea
Free Shipping & Returns

Key Features

Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
None
Hygiene Series
ADX-12
Fragrance
Fragrance Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8804-03
Zoro #
G3927734
UPC #
073852022933
Country of Origin
United States

Dimensions

Size
1,200 mL
Refill Size
40.6 fl oz (1200 mL)
Container Size
1,200 mL

Details

Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
None
Hygiene Series
ADX-12
Fragrance
Fragrance Free
Packaging Type
Bottle
Requires Dispenser
Yes
Standards
EcoLogo Certified, UL 2783 Registered, USDA
Color
Clear
Operation Mode
Pump
Item
Hand Sanitizer
Industry Type
Healthcare
Form
Foam
Package Type
Bottle
Uses Dispenser
8820-06, 8828-06
Green Certification or Other Recognition
EcoLogo Certified
Features
Fragrance-free, Dye-free
Application
Hand
Material
Ethyl Alcohol
Container Type
Cartridge
Product Type
Hand Sanitizer
Manufacturer Dispenser Part Number
8820-06, 8828-06, 8828-06-UV

Description

Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,200 mL, Fragrance Fragrance Free, Requires Dispenser Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 8820-06, 8828-06, 8828-06-UV, Color Clear, Product Type Hand Sanitizer, Standards EcoLogo Certified, UL 2783 Registered, USDA, Package Quantity 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.