This item is Discontinued.

Purell Green Certified TFX Refill Advanced Foam Hand Sanitizer, 1,200 ml, Fragrance-Free 5391-02

Green Certified TFX Refill Advanced Foam Hand Sanitizer, 1,200 ml, Fragrance-Free (Discontinued)

  • Mfr # 5391-02
  • Zoro # G705695829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5391-02
Zoro #
G705695829
UPC #
73852022681
Country of Origin
United States

Details

Hygiene Form
Foam
Fragrance
Fragrance-Free
Packaging Type
Dispenser Refill
Standards
EcoLogo Certified; Green Seal Certified; USDA Certified Biobased, 91%
Color
Clear
Item
Hand Sanitizers
Net Weight
3 lbs
For Use With
2720-12
Features
Foam Hand Sanitizer Refill

Description

Refreshing gel made with naturally-renewable ethanol. Kills 99.99% of most common germs that may cause illness. Clinically-proven to maintain skin health. SMART-FLEX bottle design uses 30% less material than HDPE. Patent-pending controlled collapse technology maintains bottle shape longer while emptying. Removable pump for easier recycling. SANITARY SEALED refill helps prevent contamination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.