Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5178-03
Zoro #
G5929959
UPC #
10073852512608
Country of Origin
United States
Dimensions
Size
1250 ml
Details
Formula
Antimicrobial Foam Soap Effective in Killing the Most Common Bacteria Found in Healthcare Environments; 0.5% PCMX; Triclosan-Free
Fragrance
Pleasant Floral
Item
Hand Soap
Application
Dirt
Hygiene Form
Foam
Hygiene Properties
Antimicrobial; Dye-Free
Packaging Type
Dispenser Refill
Requires Dispenser
Yes
Hygiene Series
Healthcare Healthy Soap
Color
Clear
Uses Dispenser
5134-01, Mfr. No. 5130-01
Form
Foam
Manufacturer Dispenser Part Number
5130-01, 5134-01
Description
Hand Cleaner, Color Clear, Form Foam, Fragrance Light Floral, Hygiene Properties Antibacterial, Formula 0.5 Percent PCMX Antimicrobial, Manufacturer Dispenser Part Number 5130-01, 5134-01, Requires Dispenser Yes, Application Dirt, Individually Wrapped Not Applicable, Package Quantity 3
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.