Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Hand Sanitizer, Foam, 1200mL FMX-12 Refill, PK3 5184-03

Hand Sanitizer, Foam, 1200mL FMX-12 Refill, PK3 (Discontinued)

  • Mfr # 5184-03
  • Zoro # G4464451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5184-03
Zoro #
G4464451
UPC #
073852023800
Country of Origin
Unknown

Dimensions

Size
1,200 mL

Details

Formula
Non-Alcohol
Hygiene Form
Foam
Hygiene Properties
None
Hygiene Series
SF607 Hand Sanitizer
Fragrance
Fragrance Free
Packaging Type
Case
Requires Dispenser
Yes
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products
Color
Clear
Operation Mode
Pump
Item
Hand Sanitizer
Package Type
Bottle
Package Configuration
9 in x 5 in x 12 in
Form
Foam
Uses Dispenser
Mfr. No. 5150
Industry Type
Healthcare
Series
FMX
Product Type
Hand Sanitizer
Manufacturer Dispenser Part Number
Mfr. No. 5150

Description

Hand Sanitizer, Form Foam, Formula Non-Alcohol, Fragrance Fragrance Free, Hygiene Properties None, Requires Dispenser Yes, Series FMX, Manufacturer Dispenser Part Number Mfr. No. 5150, Color Clear, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.