Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Hand Sanitizer, 1.5 oz., Foam, PK24 5692-24

Hand Sanitizer, 1.5 oz., Foam, PK24 (Discontinued)

  • Mfr # 5692-24
  • Zoro # G1544943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5692-24
Zoro #
G1544943
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1.5 oz

Details

Item
Hand Sanitizer
Hygiene Series
None
Package Type
Pump Bottle
Hygiene Form
Foam
Formula
Ethanol, Isopropyl Alcohol, Caprylyl Glycol, Glycerin, Isopropyl Myristate, Tocopheryl Acetate, Water, PEG-12 Dimethicone
Packaging Type
Case
Fragrance
Fruity
Hygiene Properties
None
Requires Dispenser
No
Standards
Complies with Current FDA Regulations for OTC Drug Products
Color
Clear
Form
Foam
Industry Type
Healthcare

Description

Hand Sanitizer, Form Foam, Package Quantity 24

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.