Zoro Homepage

Hand Sanitizer, 70 % Alcohol, 1,200 mL, PK2

  • Mfr # 6451-02

  • Zoro # G822808867


product price: $83.25
/pk 2, $41.63/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6451-02
Zoro #
G822808867
UPC #
-
Country of Origin
United States

Description

Hand Sanitizer, Form Liquid, Formula Ethyl Alcohol, Container Type Pump Bottle, Container Size 1,200 mL, Fragrance Fragrance Free, Hygiene Properties Dye Free, Requires Dispenser Yes, Series ES6, NSF Rating E3, Manufacturer Dispenser Part Number 6420-01, 6424-01, Color Clear/Yellow, Product Type Hand Sanitizer, Standards NSF Certified, Application Healthcare, Alcohol Content 70 Percent, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.