Shop PURELL

Hand Sanitizer, 700 mL, Fruity, PK3

  • Mfr # 1305-03
  • Zoro # G4325833

product price: 
$
92.79
/pk of 3, $30.93/ea

Key Features

Form
Foam
Container Type
Cartridge
Container Size
700 mL
Formula
Ethyl Alcohol
Fragrance
Fruity
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1305-03
Zoro #
G4325833
UPC #
073852031294
Country of Origin
United States

Dimensions

Container Size
700 mL
Size
700 mL
Refill Size
23.7 fl oz (700 mL)
Fits Chest Size
Clinically Proven to Maintain Skin Health, Kills More than 99.99% of Most Common Germs that May Cause Illness, Sanitary Sealed Refill Helps Prevent Contamination

Details

Item
Hand Sanitizer
Form
Foam
Container Type
Cartridge
Formula
Ethyl Alcohol
Fragrance
Fruity
Color
Clear/Yellow
Hygiene Series
LTX-7(TM)
Standards
FDA
Packaging Type
Bottle
Hygiene Form
Foam
Uses Dispenser
Mfr. No. 1320-04, Mfr. No. 1328-04
Hygiene Properties
Sanitizing
Package Configuration
1 in x 1 in x 1 in
Package Type
Bottle
Operation Mode
Pump
Industry Type
Healthcare
Requires Dispenser
Yes
Features
Clinically Proven to Maintain Skin Health, Kills More than 99.99% of Most Common Germs that May Cause Illness, Sanitary Sealed Refill Helps Prevent Contamination
Application
Healthcare
Material
Ethyl Alcohol
Manufacturer Dispenser Part Number
1320-04, 1328-04, 1920-04, 1926-01, 1926-01-DLY, 1928-04
Product Type
Hand Sanitizer
Alcohol Content
70 %
Series
LTX-7(TM)
NSF Rating
Not Rated
Wire Color
Clear/Yellow

Description

Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 700 mL, Fragrance Fruity, Requires Dispenser Yes, Series LTX-7(TM), Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number 1320-04, 1328-04, 1920-04, 1926-01, 1926-01-DLY, 1928-04, Color Clear/Yellow, Product Type Hand Sanitizer, Standards FDA, Grainger Dispenser Part Number 15E329, 15E335, 15E336, 15E339, 45FL88, 45FL91, Application Healthcare

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.