Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Hand Sanitizer Aloe Gel, 2000mL NXT Refill, PK4 2237-04

Hand Sanitizer Aloe Gel, 2000mL NXT Refill, PK4 (Discontinued)

  • Mfr # 2237-04
  • Zoro # G4201452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2237-04
Zoro #
G4201452
UPC #
073852022377
Country of Origin
Unknown

Dimensions

Size
2000ml

Details

Formula
Aloe
Hygiene Form
Gel
Hygiene Properties
None
Hygiene Series
Advanced Hand Sanitizer Aloe
Fragrance
Alcohol-Like
Packaging Type
Case
Requires Dispenser
Yes
Standards
Complies with Current FDA Regulations for OTC Drug Products
Color
Clear, Light Green
Operation Mode
Pump
Item
Hand Sanitizer
Uses Dispenser
Mfr. No. 2220
Package Type
Film Bag
Form
Gel
Industry Type
Healthcare

Description

Hand Sanitizer, Form Gel, Formula Aloe, Hygiene Properties None, Requires Dispenser Yes, Color Clear Green, Standards Complies with Current FDA Regulations for OTC Drug Products, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.