Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Hand Sanitizer Aloe Gel, 800mL Refill 9637-12

Hand Sanitizer Aloe Gel, 800mL Refill (Discontinued)

  • Mfr # 9637-12
  • Zoro # G8678130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9637-12
Zoro #
G8678130
UPC #
073852096378
Country of Origin
United States

Dimensions

Size
800 mL

Details

Formula
Aloe
Hygiene Form
Gel
Hygiene Properties
None
Hygiene Series
Advanced Hand Sanitizer
Fragrance
Aloe
Packaging Type
Case
Requires Dispenser
Yes
Color
Clear, Light Green
Operation Mode
Pump
Item
Hand Sanitizer
Industry Type
Healthcare
Form
Gel
Uses Dispenser
Mfr. No. 9621
Package Type
Film Bag
Series
Bag-in-Box
Manufacturer Dispenser Part Number
Mfr. No. 9621
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Form Gel, Formula Aloe, Fragrance Aloe, Hygiene Properties None, Requires Dispenser Yes, Series Bag-in-Box, Manufacturer Dispenser Part Number Mfr. No. 9621, Product Type Hand Sanitizer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.