Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Hand Sanitizer Biobased Gel 1000mL Refill for NXT, PK8 0272-08

Hand Sanitizer Biobased Gel 1000mL Refill for NXT, PK8 (Discontinued)

  • Mfr # 0272-08
  • Zoro # G4973665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0272-08
Zoro #
G4973665
UPC #
073852013726
Country of Origin
Unknown

Dimensions

Size
1,000 mL

Details

Formula
Ethyl Alcohol
Hygiene Form
Gel
Hygiene Properties
None
Hygiene Series
Advanced Hand Sanitizer Biobased
Fragrance
citrus
Packaging Type
Case
Requires Dispenser
Yes
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, ASTM
Color
Clear
Operation Mode
Pump
Item
Hand Sanitizer
Package Type
Film Bag
Industry Type
Healthcare
Green Certification or Other Recognition
USDA Certified Biobased Product
Form
Gel
Package Configuration
7 in x 9 in x 16 in
Uses Dispenser
Mfr. No. 2120
Manufacturer Dispenser Part Number
Mfr. No. 2120
Product Type
Hand Sanitizer
Series
NXT(TM)

Description

Hand Sanitizer, Formula Ethyl Alcohol, Hygiene Properties None, Requires Dispenser Yes, Series NXT(TM), Manufacturer Dispenser Part Number Mfr. No. 2120, Color Clear, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, ASTM, Package Quantity 8

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.