This item is Discontinued.

Purell Hand Sanitizer Biobased Gel, 2oz Portable Bottle, PK24 0208-24

Hand Sanitizer Biobased Gel, 2oz Portable Bottle, PK24 (Discontinued)

  • Mfr # 0208-24
  • Zoro # G5143126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0208-24
Zoro #
G5143126
UPC #
073852013702
Country of Origin
Unknown

Dimensions

Size
2 oz

Details

Formula
Biobased Content
Hygiene Form
Gel
Hygiene Properties
None
Hygiene Series
None
Fragrance
citrus
Package Type
Flip Cap Bottle
Packaging Type
Squeeze Bottle
Requires Dispenser
No
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, ASTM
Color
Clear
Item
Hand Sanitizer
Features
Ethyl Alcohol
Industry Type
Healthcare
Package Configuration
5 in x 6 in x 9 in
Green Certification or Other Recognition
USDA Certified Biobased Product
Form
Gel
Material
PET Bottle

Description

Hand Sanitizer, Formula Biobased Content, Hygiene Properties None, Requires Dispenser No, Color Clear, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, ASTM, Features Ethyl Alcohol, Package Quantity 24

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.