Hand Sanitizer Biobased Gel 3oz Rugged Portable Bottle, PK24

  • Mfr # 9624-24

  • Zoro # G4306662


product price:  $83.69
/pk 24, $3.49/ea
Free Shipping & Returns

Key Features

Formula
Ethyl Alcohol
Hygiene Form
Gel
Hygiene Properties
None
Hygiene Series
None
Fragrance
Fragrance Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9624-24
Zoro #
G4306662
UPC #
073852009255
Country of Origin
United States

Dimensions

Size
3 oz
Container Size
3 oz

Details

Formula
Ethyl Alcohol
Hygiene Form
Gel
Hygiene Properties
None
Hygiene Series
None
Fragrance
Fragrance Free
Packaging Type
Case
Requires Dispenser
No
Standards
USDA
Color
Clear/Yellow
Item
Hand Sanitizer
Form
Gel
Package Type
Bottle
Package Configuration
4 in x 4 in
Green Certification or Other Recognition
USDA Certified Biobased Product
Industry Type
Healthcare
Features
Kills 99.99% of Most Common Germs that May Cause Illness
Container Type
Squeeze Bottle
Material
Gel
Application
Healthcare
Series
FST
Product Type
Hand Sanitizer
Alcohol Content
70 %
NSF Rating
Not Rated

Description

Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Squeeze Bottle, Container Size 3 oz, Fragrance Fragrance Free, Requires Dispenser No, Series FST, Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number Not Applicable, Color Clear/Yellow, Product Type Hand Sanitizer, Standards USDA, Application Healthcare, Alcohol Content 70 Percent, Features Kills 99.99 Percent of Most Common Germs that May Cause Illness, Package Quantity 24

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.