Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Hand Sanitizer, Cartridge, Gel, 1200mL, PK4 6196-04

Hand Sanitizer, Cartridge, Gel, 1200mL, PK4 (Discontinued)

  • Mfr # 6196-04
  • Zoro # G7659934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6196-04
Zoro #
G7659934
UPC #
10073852284550
Country of Origin
United States

Dimensions

Size
1,200 mL

Details

Formula
Ethyl Alcohol
Hygiene Form
Gel
Hygiene Properties
Sanitizing
Hygiene Series
FMX-12(TM)
Fragrance
Fragrance Free
Packaging Type
Cartridge
Requires Dispenser
Yes
Item
Hand Sanitizer
Ligature Resistant
No
Uses Dispenser
Mfr. No. 5120-06
Series
FMX-12(TM)
Manufacturer Dispenser Part Number
Mfr. No. 5120-06
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Formula Ethyl Alcohol, Fragrance Fragrance Free, Hygiene Properties Sanitizing, Requires Dispenser Yes, Series FMX-12(TM), Manufacturer Dispenser Part Number Mfr. No. 5120-06, Product Type Hand Sanitizer, Ligature Resistant No, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.