
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2120
Zoro #
G102702304
UPC #
73852021202
Country of Origin
United States
Dimensions
Outside Diameter
1
Length
10
Width
5.1
Height
2.8
Description
Use this Purell 1L Hand-Operated Dispenser with Purell hand sanitizer and in as fast as 15 seconds, kill 99.99% of the germs that may make you ill. No need to rinse or dry your hands, and no need for soap and water. Hand-operated dispenser only. Purell hand sanitizer sold separately,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.