Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Hand Sanitizer Dispenser, 15 Oz, Dove Gray (Discontinued)

  • Mfr # 9699
  • Zoro # G802694398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9699
Zoro #
G802694398
UPC #
73852000481
Country of Origin
United States

Dimensions

Height
3.5
Width
4
Length
4.5
Outside Diameter
0.31

Description

For use with Purell 15-oz. foam hand sanitizer, item number 109594 (sold separately).

Restrictions

This item has been restricted from sale in the following states: VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.