Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sanitizer Dispenser, Black, Silver

  • Mfr # 8224-DS-SLV

  • Zoro # G116047798


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Form
Foam
Refill Size
1,200 mL
Series
ES10
Power Source
Cartridge Battery
Material
ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8224-DS-SLV
Zoro #
G116047798
UPC #
10073852306764
Country of Origin
China

Dimensions

Refill Size
1,200 mL
Overall Width
15 1/8 in
Overall Height
51 1/2 in
Overall Depth
40 in

Details

Form
Foam
Item
Hand Sanitizer Dispenser
Series
ES10
Color
Black/Chrome
Power Source
Cartridge Battery
Material
ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump)
Mount Type
Floor
Operation Mode
Automatic
Features
Integrated Refill Energy Source, Low Battery Indicator
Compatible with Manufacturer Model Number
8351-02, 8353-02
Finish
Smooth
Batteries Included
No
Product Type
Hand Sanitizer Dispenser
Ligature Resistant
No
Lockable
No
Compatible Manufacturer Model Number
8351-02, 8353-02
Compatible with Manufacturer Model No.
8351-02, 8353-02
Compatible Pump Manufacturer Part Number
8351-02, 8353-02
For Use with Mfr Model Number
8351-02, 8353-02
Compatible Manufacturer Part Number
8351-02, 8353-02
Compatible with Mfr. Model No.
8351-02, 8353-02
Compatible Mfr. Model Number
8351-02, 8353-02

Description

Hand Sanitizer Dispenser, Color Black/Chrome, Product Type Hand Sanitizer Dispenser, Material ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump), Series ES10, Finish Smooth, Compatible Manufacturer Part Number 8351-02, 8353-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Cartridge Battery, Batteries Included No, Overall Depth 40 in, Overall Height 51 1/2 in, Overall Width 15 1/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.