Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sanitizer Dispenser, Floor Mount

  • Mfr # 7028-DS

  • Zoro # G2103837


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
ABS Plastic (View Windows), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar)
Mount Type
Floor
Series
LTX-12
Compatible with Manufacturer Model Number
1903-02, 1904-02, 1905-02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7028-DS
Zoro #
G2103837
UPC #
10073852291633
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Depth
28 1/2 in
Height
28 1/2 in
Width
13 1/2 in
Overall Depth
28 1/2 in
Overall Width
13 1/2 in
Overall Height
5 3/4 in

Details

Item
Hand Sanitizer Dispenser
Color
Black
Material
ABS Plastic (View Windows), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar)
Mount Type
Floor
Series
LTX-12
Compatible with Manufacturer Model Number
1903-02, 1904-02, 1905-02
For Use With
7028-DS
Form
Foam, Gel
Operation Mode
Automatic
Includes
Key, Stand
Features
Reliability Guarantee, Sanitary Sealed Pet Refill Bottle with Removable Collar for Easy Recycling, Uses Purell LTX-12 1200mL Hand Sanitizer Refills
Ligature Resistant
No
Compatible Manufacturer Part Number
1903-02, 1904-02, 1905-02
Product Type
Hand Sanitizer Dispenser
Compatible Manufacturer Model Number
1903-02, 1904-02, 1905-02
For Use With Mfr. Model Number
1903-02, 1904-02, 1905-02
Compatible with Manufacturer Model No.
1903-02, 1904-02, 1905-02
Compatible with Mfr. Model No.
1903-02, 1904-02, 1905-02
For Use with Mfr Model Number
1903-02, 1904-02, 1905-02
Compatible Pump Manufacturer Part Number
1903-02, 1904-02, 1905-02
Compatible Mfr. Model Number
1903-02, 1904-02, 1905-02
Finish
Chrome/Black

Description

Hand Sanitizer Dispenser, Color Black, Product Type Hand Sanitizer Dispenser, Material ABS Plastic (View Windows), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar), Series LTX-12, Compatible with Manufacturer Model Number 1903-02, 1904-02, 1905-02, Refill Size 1,200 mL, Operation Mode Automatic, Overall Depth 28 1/2 in, Overall Height 5 3/4 in, Overall Width 13 1/2 in, Standards Not Applicable, Includes Key, Stand, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.