Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sanitizer Disp, GY, 1200mL, 28 1/2 inD

  • Mfr # 7416-DS

  • Zoro # G2102988


product price: $95.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
ABS Plastic
Finish
Smooth
Mount Type
Floor
Series
CS6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7416-DS
Zoro #
G2102988
UPC #
10073852291664
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Depth
28 1/2 in
Height
28 1/2 in
Width
13 1/2 in
Overall Width
13 1/2 in
Overall Depth
28 1/2 in
Overall Height
5 3/4 in

Details

Item
Hand Sanitizer Dispenser
Color
Gray
Material
ABS Plastic
Finish
Smooth
Mount Type
Floor
Series
CS6
Compatible with Manufacturer Model Number
6551-02
For Use With
7416-DS
Form
Foam, Gel
Operation Mode
Automatic
Power Source
Battery
Includes
Stand
Ligature Resistant
No
Features
Reliability Guarantee, Sanitary Sealed Pet Refill Bottle with Removable Collar for Easy Recycling, Uses Purell CS6 1200 mL Hand Sanitizer Refills
Product Type
Hand Sanitizer Dispenser
Batteries Included
Yes
Compatible Manufacturer Part Number
6551-02
Compatible Manufacturer Model Number
6551-02
For Use With Mfr. Model Number
6551-02
Compatible with Manufacturer Model No.
6551-02
Compatible with Mfr. Model No.
6551-02
For Use with Mfr Model Number
6551-02
Compatible Pump Manufacturer Part Number
6551-02
Compatible Mfr. Model Number
6551-02

Description

Hand Sanitizer Dispenser, Color Gray, Product Type Hand Sanitizer Dispenser, Material ABS Plastic, Series CS6, Finish Smooth, Compatible with Manufacturer Model Number 6551-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 28 1/2 in, Overall Height 5 3/4 in, Overall Width 13 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam, Gel, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.