Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sanitizer Disp, WH, 1000mL, 10 inD, PK6

  • Mfr # 4121-06

  • Zoro # G2102927


product price: $75.36
/pk 6, $12.56/ea
Free Shipping & Returns

Key Features

Color
White
Material
ABS Plastic, Polyethylene (Film)
Finish
Plastic
Mount Type
Wall
Series
CS2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4121-06
Zoro #
G2102927
UPC #
10073852291312
Country of Origin
United States

Dimensions

Refill Size
1,000 mL
Depth
10 in
Height
10 in
Width
5 5/32 in
Overall Width
5 1/8 in
Overall Depth
10 in
Overall Height
3 7/8 in

Details

Item
Hand Sanitizer Dispenser
Color
White
Material
ABS Plastic, Polyethylene (Film)
Finish
Plastic
Mount Type
Wall
Series
CS2
Compatible with Manufacturer Model Number
2137-08, 2156-08, 2163-08, 4163-08
For Use With
60LY62
Form
Gel
Operation Mode
Manual
Includes
Adhesive Tape, Optional Hardware
Application
Handwash
Standards
ADA Compliant
Ligature Resistant
No
Features
Sanitary Sealed Refill, Uses Purell CS2 1,000 mL Hand Sanitizer Refills
Product Type
Hand Sanitizer Dispenser
Compatible Manufacturer Part Number
2137-08, 2156-08, 2163-08, 4163-08
Compatible Manufacturer Model Number
2137-08, 2156-08, 2163-08, 4163-08
For Use With Mfr. Model Number
2137-08, 2156-08, 2163-08, 4163-08
Compatible with Manufacturer Model No.
2137-08, 2156-08, 2163-08, 4163-08
Compatible with Mfr. Model No.
2137-08, 2156-08, 2163-08, 4163-08
For Use with Mfr Model Number
2137-08, 2156-08, 2163-08, 4163-08
Compatible Pump Manufacturer Part Number
2137-08, 2156-08, 2163-08, 4163-08
Compatible Mfr. Model Number
2137-08, 2156-08, 2163-08, 4163-08

Description

Hand Sanitizer Dispenser, Color White, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material ABS Plastic, Polyethylene (Film), Series CS2, Finish Plastic, Compatible with Manufacturer Model Number 2137-08, 2156-08, 2163-08, 4163-08, Refill Size 1,000 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 10 in, Overall Height 3 7/8 in, Overall Width 5 1/8 in, Counter Hole Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.