Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sanitizer Disp, WH, 1200 mL, 3 7/8 inD

  • Mfr # 6520-01

  • Zoro # G2103146


product price: $44.39
/ea

Key Features

Color
White
Material
ABS Plastic
Finish
Glossy
Mount Type
Wall
Series
CS6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6520-01
Zoro #
G2103146
UPC #
10073852285908
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Depth
3 7/8 in
Height
10 27/32 in
Width
6 1/8 in
Overall Width
5 3/4 in
Overall Depth
3 7/8 in
Overall Height
10 1/4 in
Length
3.9"

Details

Item
Hand Sanitizer Dispenser
Color
White
Material
ABS Plastic
Finish
Glossy
Mount Type
Wall
Series
CS6
Compatible with Manufacturer Model Number
6551-02
For Use With
6520-01
Form
Foam, Gel
Operation Mode
Automatic
Power Source
Battery
Includes
(4) C Batteries
Application
Handwash
Standards
ADA Compliant
Ligature Resistant
No
Features
Collapsible, Sanitary Sealed Pet Refill Bottle with Removable Collar for Easy Recycling, Dispenser and Formulation are Calibrated to Provide the Optimal Dose for Effective Hand Hygiene, Large Sight Window Makes it Easy to Check Refill Level, Uses Purell CS6 1200 mL Hand Sanitizer Refills
Number of Batteries Required
4
Batteries Included
Yes
Compatible Manufacturer Part Number
6551-02
Product Type
Hand Sanitizer Dispenser
Compatible Manufacturer Model Number
6551-02
For Use With Mfr. Model Number
6551-02
Compatible with Manufacturer Model No.
6551-02
Compatible with Mfr. Model No.
6551-02
For Use with Mfr Model Number
6551-02
Compatible Pump Manufacturer Part Number
6551-02
Compatible Mfr. Model Number
6551-02

Description

Hand Sanitizer Dispenser, Color White, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material ABS Plastic, Series CS6, Finish Glossy, Compatible Manufacturer Part Number 6551-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 3 7/8 in, Overall Height 10 1/4 in, Overall Width 5 3/4 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam, Gel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.