Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sanitizer Disp, BLK, 1200 mL, 3 7/8inD

  • Mfr # 7824-01

  • Zoro # G1958042


product price: $33.87
/ea

Key Features

Color
Black
Material
Plastic
Finish
Glossy
Mount Type
Wall
Series
CS8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7824-01
Zoro #
G1958042
UPC #
10073852285809
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Depth
3 7/8 in
Height
10 27/32 in
Width
6 1/8 in
Overall Depth
3 7/8 in
Length
3.9"
Overall Height
10 1/4 in
Overall Width
5 3/4 in

Details

Item
Hand Sanitizer Dispenser
Color
Black
Material
Plastic
Finish
Glossy
Mount Type
Wall
Series
CS8
Compatible with Manufacturer Model Number
7851-02
For Use With
7851-02
Form
Foam
Operation Mode
Automatic
Power Source
Cartridge Battery
Includes
Adhesive Tape
Standards
ADA Compliant
Features
Collapsible, Sanitary Sealed Pet Refill Bottle with Tear-Off Collar for Easy Recycling, Dispenser and Formulation are Calibrated to Provide the Optimal Dose for Effective Hand Hygiene, Each New Refill Comes with a Coin Cell Battery, Large Sight Window Makes it Easy to Check Refill Level, Optional Smartlink Modules Add Capability for Service Alerts, Compliance Monitoring and Other Upgrades, Uses Purell CS8 1200 mL Hand Sanitizer Refills
Ligature Resistant
No
Application
Handwash
Product Type
Hand Sanitizer Dispenser
Compatible Manufacturer Part Number
7851-02
Batteries Included
No
Compatible Manufacturer Model Number
7851-02
For Use With Mfr. Model Number
7851-02
Compatible with Manufacturer Model No.
7851-02
Compatible with Mfr. Model No.
7851-02
For Use with Mfr Model Number
7851-02
Compatible Pump Manufacturer Part Number
7851-02
Compatible Mfr. Model Number
7851-02

Description

Hand Sanitizer Dispenser, Color Black, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material Plastic, Series CS8, Finish Glossy, Compatible Manufacturer Part Number 7851-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Cartridge Battery, Batteries Included No, Overall Depth 3 7/8 in, Overall Height 10 1/4 in, Overall Width 5 3/4 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.