Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Hand Sanitizer Foam, 1000 mL, Refill, PK3 5190-03

Hand Sanitizer Foam, 1000 mL, Refill, PK3 (Discontinued)

  • Mfr # 5190-03
  • Zoro # G4436577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5190-03
Zoro #
G4436577
UPC #
073852013306
Country of Origin
United States

Dimensions

Size
1000ml

Details

Formula
Ethanol, Isopropyl Alcohol
Hygiene Series
Advanced Hand Sanitizer
Fragrance
Fruity
Packaging Type
Case
Requires Dispenser
Yes
Color
Clear, Colorless, Yellow
Operation Mode
Pump
Item
Hand Sanitizer
Industry Type
Healthcare
Form
Foam
Package Type
Bottle

Description

Hand Sanitizer, Package Quantity 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.