Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sanitizer, ES4 Series, Foam, Cartridge, 1,200 mL, Requires Dispenser, Clean, 2 PK

  • Mfr # 5053-02

  • Zoro # G2051058


product price: $62.89
/pk 2, $31.45/ea

Key Features

Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
Sanitizing
Hygiene Series
ES4
Fragrance
Clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5053-02
Zoro #
G2051058
UPC #
073852502787
Country of Origin
United States

Dimensions

Size
1,200 mL
Refill Size
40.6 fl oz (1200 mL)
Container Size
1,200 mL

Details

Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
Sanitizing
Hygiene Series
ES4
Fragrance
Clean
Packaging Type
Cartridge
Requires Dispenser
Yes
Standards
FDA
Color
Clear
Operation Mode
Pump
Item
Hand Sanitizer
Package Type
Bottle
Features
Proven to Kill 99.99% of Most Common Germs that May Cause Illness
Uses Dispenser
5020-01, 5024-01
Form
Foam
Application
Healthcare
Refill Type
Bottle
Container Type
Cartridge
Series
ES4
Alcohol Content
70 %
Manufacturer Dispenser Part Number
5020-01, 5024-01
Product Type
Hand Sanitizer
NSF Rating
Not Rated

Description

Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,200 mL, Fragrance Clean, Requires Dispenser Yes, Series ES4, Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number 5020-01, 5024-01, Color Clear, Product Type Hand Sanitizer, Standards FDA, Application Healthcare, Alcohol Content 70 Percent, Features Proven to Kill 99.99 Percent of Most Common Germs that May Cause Illness, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.