Hand Sanitizer, ES6 Series, Foam, Cartridge, 1,200 mL, Requires Dispenser, Fruity, 2 PK
Mfr # 6453-02
Zoro # G2036251
product price: $85.69
/pk 2, $42.85/ea
Free Shipping & Returns
Key Features
Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
Dye Free
Hygiene Series
Advanced Hand Sanitizer
Fragrance
Fruity
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6453-02
Zoro #
G2036251
UPC #
073852503241
Country of Origin
United States
Dimensions
Size
1,200 mL
Refill Size
40.6 fl oz (1200 mL)
Container Size
1,200 mL
Description
Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,200 mL, Fragrance Fruity, Hygiene Properties Dye Free, Requires Dispenser Yes, Series ES6, Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number 6420-01, 6424-01, Color Clear, Product Type Hand Sanitizer, Standards FDA, Application Healthcare, Alcohol Content 70 Percent, Features Proven to Kill 99.99 Percent of Most Common Germs that May Cause Illness
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.