Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Hand Sanitizer, Foam, 1200mL Refill for ES8, PK2 7754-02

Hand Sanitizer, Foam, 1200mL Refill for ES8, PK2 (Discontinued)

  • Mfr # 7754-02
  • Zoro # G2036470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7754-02
Zoro #
G2036470
UPC #
073852503302
Country of Origin
Unknown

Dimensions

Size
1,200 mL
Refill Size
40.6 fl oz (1200 mL)

Details

Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
Sanitizing
Hygiene Series
Professional Advanced Hand Sanitizer
Fragrance
Fruity
Packaging Type
Cartridge
Requires Dispenser
Yes
Color
Clear
Operation Mode
Pump
Item
Hand Sanitizer
Form
Foam
Features
Professional
Uses Dispenser
7724-01, Mfr. No. 7720-01
Package Type
Bottle
Green Certification or Other Recognition
EcoLogo
Application
Hand
Manufacturer Dispenser Part Number
7720-01, 7724-01
Series
ES8
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Formula Ethyl Alcohol, Fragrance Fruity, Hygiene Properties Sanitizing, Requires Dispenser Yes, Series ES8, Manufacturer Dispenser Part Number 7720-01, 7724-01, Product Type Hand Sanitizer, Features Professional, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.