Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Hand Sanitizer, Foam, 1200mL Refill for ES8, PK2 7756-02

Hand Sanitizer, Foam, 1200mL Refill for ES8, PK2 (Discontinued)

  • Mfr # 7756-02
  • Zoro # G2036419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7756-02
Zoro #
G2036419
UPC #
073852503326
Country of Origin
United States

Dimensions

Size
1,200 mL
Container Size
1,200 mL

Details

Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
Sanitizing
Hygiene Series
ES8
Fragrance
Fruity
Packaging Type
Cartridge
Requires Dispenser
Yes
Standards
UL 2783 Registered, UL EcoLogo Certified, USDA
Color
Clear
Operation Mode
Pump
Item
Hand Sanitizer
Form
Foam
Features
Healthcare
Package Type
Bottle
Uses Dispenser
7720-01, 7724-01
Green Certification or Other Recognition
USDA Certified Biobased Product
Refill Type
Bottle
Container Type
Cartridge
Product Type
Hand Sanitizer
Manufacturer Dispenser Part Number
7720-01, 7724-01

Description

Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,200 mL, Fragrance Fruity, Requires Dispenser Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 7720-01, 7724-01, Color Clear, Product Type Hand Sanitizer, Standards UL 2783 Registered, UL EcoLogo Certified, USDA, Features Healthcare, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.