Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Hand Sanitizer Foam 1200mL Refill for LTX-12, PK2 1909-02

Hand Sanitizer Foam 1200mL Refill for LTX-12, PK2 (Discontinued)

  • Mfr # 1909-02
  • Zoro # G0462756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1909-02
Zoro #
G0462756
UPC #
073852500158
Country of Origin
Unknown

Dimensions

Size
1,200 mL

Details

Formula
2-Propanol, Ethanol
Hygiene Form
Foam
Hygiene Properties
None
Hygiene Series
Healthcare Advanced Hand Sanitizer Ultra Nourishing
Fragrance
Fruity
Packaging Type
Case
Requires Dispenser
Yes
Standards
USDA Biobased Standard
Color
Clear
Operation Mode
Pump
Item
Hand Sanitizer
Industry Type
Healthcare
Green Certification or Other Recognition
USDA Certified Biobased Product
Uses Dispenser
Mfr. No. 1920-04
Form
Foam
Package Type
Bottle
Features
Improve Skin Hydration and Skin Condition In Just 3 Days, Lock Out Germs
Series
LTX-12(TM)
Manufacturer Dispenser Part Number
1920-04
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Form Foam, Formula Isopropyl Alcohol, Ethyl Alcohol, Fragrance Fruity, Hygiene Properties None, Requires Dispenser Yes, Series LTX-12(TM), Manufacturer Dispenser Part Number 1920-04, Product Type Hand Sanitizer, Features Improve Skin Hydration and Skin Condition In Just 3 Days, Lock Out Germs, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.