Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sanitizer, Foam, 1200mL TFX Refill, PK2

  • Mfr # 5392-02

  • Zoro # G3646273


product price: $91.19
/pk 2, $45.60/ea
Free Shipping & Returns

Key Features

Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
Sanitizing
Hygiene Series
TFX
Fragrance
Fruity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5392-02
Zoro #
G3646273
UPC #
073852009699
Country of Origin
United States

Dimensions

Size
1,200 mL
Refill Size
40.6 fl oz (1200 mL)
Container Size
1,200 mL

Details

Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
Sanitizing
Hygiene Series
TFX
Fragrance
Fruity
Packaging Type
Bottle
Requires Dispenser
Yes
Standards
FDA
Color
Clear
Operation Mode
Pump
Item
Hand Sanitizer
Package Type
Bottle
Uses Dispenser
Mfr. No. 2720-12, Mfr. No. 2780-12, Mfr. No. 2790-12-EEU00
Industry Type
Healthcare
Form
Foam
Green Certification or Other Recognition
Green Seal
Features
Each Refill is Sanitary Sealed with a Fresh Dispensing Valve, Free of Preservatives, Dyes, Triclosan, Parabens and Phthalates, Proven to Kill 99.99% of Most Common Germs that May Cause Illness
Application
Food Processing, Healthcare
Container Type
Cartridge
NSF Rating
Not Rated
Series
TFX(TM)
Alcohol Content
70 %
Manufacturer Dispenser Part Number
2720-12, 2780-12, 2790-12-EEU00
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,200 mL, Fragrance Fruity, Requires Dispenser Yes, Series TFX(TM), Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number 2720-12, 2780-12, 2790-12-EEU00, Color Clear, Product Type Hand Sanitizer, Standards FDA, Application Food Processing, Healthcare, Alcohol Content 70 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.