Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Hand Sanitizer, Foam, 1.5oz Pump Bottle, PK24 5692-24

Hand Sanitizer, Foam, 1.5oz Pump Bottle, PK24 (Discontinued)

  • Mfr # 5692-24
  • Zoro # G3745314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5692-24
Zoro #
G3745314
UPC #
073852010459
Country of Origin
Unknown

Dimensions

Size
45 mL

Details

Item
Hand Sanitizer
Hygiene Series
None
Package Type
Pump Bottle
Hygiene Form
Foam
Formula
Ethyl Alcohol
Packaging Type
Case
Fragrance
Fruity
Hygiene Properties
None
Standards
Complies with Current FDA Regulations for OTC Drug Products
Requires Dispenser
No
Color
Clear
Industry Type
Healthcare
Form
Foam
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Hygiene Properties None, Requires Dispenser No, Color Clear, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations for OTC Drug Products, Package Quantity 24

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.