Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Hand Sanitizer, Foam, 535mL Pump Bottle, PK4 5784-04

Hand Sanitizer, Foam, 535mL Pump Bottle, PK4 (Discontinued)

  • Mfr # 5784-04
  • Zoro # G4446863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5784-04
Zoro #
G4446863
UPC #
073852023787
Country of Origin
Unknown

Dimensions

Size
535 mL

Details

Item
Hand Sanitizer
Hygiene Series
None
Package Type
Pump Bottle
Hygiene Form
Foam
Formula
Non-Alcohol
Packaging Type
Case
Fragrance
Fragrance Free
Hygiene Properties
None
Requires Dispenser
No
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products
Color
Clear
Operation Mode
Pump
Industry Type
Healthcare
Package Configuration
9 in x 8 in x 8 in
Form
Foam
Material
Liquid
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Form Foam, Formula Non-Alcohol, Fragrance Fragrance Free, Hygiene Properties None, Requires Dispenser No, Color Clear, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.