Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Hand Sanitizer Foam, 550mL Refill, PK3 5194-03

Hand Sanitizer Foam, 550mL Refill, PK3 (Discontinued)

  • Mfr # 5194-03
  • Zoro # G4973701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5194-03
Zoro #
G4973701
UPC #
073852024449
Country of Origin
United States

Dimensions

Size
550mL

Details

Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
None
Hygiene Series
FMX
Packaging Type
Cartridge
Requires Dispenser
Yes
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products
Color
Clear
Item
Hand Sanitizer
Package Type
Bottle
Uses Dispenser
Mfr. No. 5120
Industry Type
Healthcare
Package Configuration
9" x 5" x 12"
Series
FMX
Product Type
Hand Sanitizer
Manufacturer Dispenser Part Number
Mfr. No. 5120

Description

Hand Sanitizer, Formula Ethyl Alcohol, Hygiene Properties None, Requires Dispenser Yes, Series FMX, Manufacturer Dispenser Part Number Mfr. No. 5120, Color Clear, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Package Quantity 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.