This item is Discontinued.

Purell Hand Sanitizer, Foam, Fragrance -free, 1200mL Refill for ES6, PK2 6452-02

Hand Sanitizer, Foam, Fragrance -free, 1200mL Refill for ES6, PK2 (Discontinued)

  • Mfr # 6452-02
  • Zoro # G2036461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6452-02
Zoro #
G2036461
UPC #
073852503234
Country of Origin
Unknown

Dimensions

Size
1,200 mL
Height
7.3"
Depth
5.2"
Refill Size
40.6 fl oz (1200 mL)
Width
3.5"

Details

Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
Sanitizing
Hygiene Series
ES6
Fragrance
Fragrance Free
Packaging Type
Cartridge
Requires Dispenser
Yes
Standards
ECOLOGO Certified, USDA Certified, LEED Certified
Color
Clear
Operation Mode
Pump
Item
Hand Sanitizer
Uses Dispenser
6424-01, Mfr. No. 6420-01
Package Type
Bottle
Features
Professional
Form
Foam
Green Certification or Other Recognition
Biodegradable Products Institute (BPI)(R) Certified, ECOLOGO(R) Certified
Application
Hand
Product Type
Hand Sanitizer
Series
ES6
Manufacturer Dispenser Part Number
6420-01, 6424-01

Description

Hand Sanitizer, Formula Ethyl Alcohol, Fragrance Fragrance Free, Hygiene Properties Sanitizing, Requires Dispenser Yes, Series ES6, Manufacturer Dispenser Part Number 6420-01, 6424-01, Product Type Hand Sanitizer, Features Professional, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.