This item is Discontinued.

Purell Hand Sanitizer, Foam, Fragrance -free, 1200mL Refill for ES8, PK2 7752-02

Hand Sanitizer, Foam, Fragrance -free, 1200mL Refill for ES8, PK2 (Discontinued)

  • Mfr # 7752-02
  • Zoro # G2036382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7752-02
Zoro #
G2036382
UPC #
073852503333
Country of Origin
Unknown

Dimensions

Size
1,200 mL
Height
7.3"
Width
3.5"
Depth
5.2"
Refill Size
40.6 fl oz (1200 mL)

Details

Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
Sanitizing
Hygiene Series
ES8
Fragrance
Fragrance Free
Packaging Type
Cartridge
Requires Dispenser
Yes
Standards
ECOLOGO Certified, USDA Certified, LEED Certified
Color
Clear, Colorless, Yellow
Operation Mode
Pump
Item
Hand Sanitizer
Form
Foam
Features
Professional
Package Type
Bottle
Uses Dispenser
7724-01, Mfr. No. 7720-01
Green Certification or Other Recognition
Biodegradable Products Institute (BPI)(R) Certified, ECOLOGO(R) Certified
Application
Hand
Manufacturer Dispenser Part Number
7720-01, 7724-01
Product Type
Hand Sanitizer
Series
ES8

Description

Hand Sanitizer, Formula Ethyl Alcohol, Fragrance Fragrance Free, Hygiene Properties Sanitizing, Requires Dispenser Yes, Series ES8, Manufacturer Dispenser Part Number 7720-01, 7724-01, Product Type Hand Sanitizer, Features Professional, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.