
Hand Sanitizer, Gel, Clear, PK 125
Mfr # 9630-12-125CTNS
Zoro # G213753479
product price: $17.19
/pk 125, $0.14/eaSold in multiples of 12 for $206.28
Key Features
Formula
Ethyl Alcohol, Isopropyl Alcohol
Hygiene Properties
Perfume Free
Fragrance
Fragrance Free
Requires Dispenser
No
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9630-12-125CTNS
Zoro #
G213753479
UPC #
073852511451
Country of Origin
United States
Dimensions
Container Size
1.2 mL
Details
Formula
Ethyl Alcohol, Isopropyl Alcohol
Hygiene Properties
Perfume Free
Fragrance
Fragrance Free
Requires Dispenser
No
Color
Clear
Item
Hand Sanitizer
Product Type
Hand Sanitizer
Container Type
Packet
Features
12 Package of 125 single, Kills 99.99% of Most Common Germs, Portable, Single Use Packet
Form
Gel
Application
Common Areas
Series
Advanced
Ligature Resistant
No
NSF Rating
Not Rated
Alcohol Content
70 %
Description
Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Isopropyl Alcohol, Container Type Packet, Container Size 1.2 mL, Fragrance Fragrance Free, Hygiene Properties Perfume Free, Requires Dispenser No, Series Advanced, Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number Not Applicable, Color Clear, Product Type Hand Sanitizer, Standards Not Applicable, Grainger Dispenser Part Number Not Applicable, Ligature Resistant No, Application Common Areas
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.