Shop PURELL
See all product information
Create Account
Hand Sanitizer Gel - Fragrance-free Scent - 1.06 quart - Kill Germs - Hand, Skin - Clear
- Mfr # 416308
- Zoro # G623363916
product price:Â
$
22.75
/ea
Key Features
For Use With
PURELL CS2 Dispensers
Green Certification or Other Recognition
Green Certified, EcoLogo Certified
Fragrance
Fragrance-free
Height
9 in
Form
Gel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 416308
- Zoro #
- G623363916
- UPC #
- 73852291322
- Country of Origin
- United States
Dimensions
- Height
- 9 in
- Width
- 6 in
- Container Size
- 1.06 qt
Details
- For Use With
- PURELL CS2 Dispensers
- Green Certification or Other Recognition
- Green Certified, EcoLogo Certified
- Fragrance
- Fragrance-free
- Item
- Hand Sanitizer
- Form
- Gel
- Color
- Clear
- Formula
- Ethyl alcohol 70%, Water, Isopropyl Alcohol, Caprylyl Glycol, Glycerin, Isopropyl Myristate, Tocopheryl Acetate, Acrylates/C10-30 Alkyl Acrylate Crosspolymer, Aminomethyl Propanol
- Hygiene Properties
- Kill Germs
- Features
- Dye-free, Bio-based, Fragrance-free, Unscented
Description
Hand Sanitizer Gel - Fragrance-free Scent - 1.06 quart - Kill Germs - Hand, Skin - Clear - Dye-free, Fragrance-free, Unscented, Bio-based
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.